Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 450Mm 18 Awg Leads Rd Sn
Mfr # 2153482115
Zoro # G005922366
product price: $1.69
/ea
Sold in multiples of 1500 for $2,535.00
$2,535.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Assembly Configuration Pre-crimped Lead Only
- Current - Maximum per Contact 11.5A
- Termination Interface Style Crimp or Compression
- Product Name Squba
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153482115
- Zoro # G005922366
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 450.00mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215348 |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 11.5A |
Termination Interface Style | Crimp or Compression |
Product Name | Squba |
Voltage - Maximum | 600V |
Material - Resin | Modified Polystyrene |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Color - Resin | Red |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Matte Tin |
Lock to Mating Part | Yes |
Connector to Connector | Squba-to-Pigtail |
Pitch - Mating Interface | 3.60mm |
Wire/Cable Type | UL 11028 |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS844)
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- DISCO Copper Battery Cable Lugs 2 Gauge 3/8" Stud Size PK10 (17680PK)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- Molex High Temperature Lead Wire