Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 450Mm 18 Awg Leads Bk Sn
Mfr # 2153481115
Zoro # G105922310
product price: $1.69
/ea
Sold in multiples of 1500 for $2,535.00
$2,535.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Wire/Cable Type UL 11028
- Gender Male-Pigtail
- Number of Rows 1
- Material - Resin Modified Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153481115
- Zoro # G105922310
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 18 |
Details
Series | 215348 |
Wire/Cable Type | UL 11028 |
Gender | Male-Pigtail |
Number of Rows | 1 |
Material - Resin | Modified Polystyrene |
Assembly Configuration | Pre-crimped Lead Only |
Material - Metal | Copper Alloy |
Voltage - Maximum | 600V |
Plating min - Mating | 2.540µm |
Current - Maximum per Contact | 11.5A |
Connector to Connector | Squba-to-Pigtail |
Color - Resin | Black |
Single Ended | Yes |
Pitch - Mating Interface | 3.60mm |
Product Name | Squba |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Matte Tin |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twist Apart Spacr, Quck Fix, 4" Stack, PK24 (GSP-24)
- ECLIPSE Punchdown Tool, w/66 and 110 Blades (CP-3150)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 2 Pole, 277/480V AC (EDB24040)
- GARDNER BENDER Toggle Switch Cover, Half Boot, PK2 (GSW-20H)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- Molex High Temperature Lead Wire