Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 450Mm 16 Awg Leads Rd Sn
Mfr # 2153482125
Zoro # G005922618
product price: $2.19
/ea
Sold in multiples of 1500 for $3,285.00
$3,285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Color - Resin Red
- Number of Rows 1
- Assembly Configuration Pre-crimped Lead Only
- Wire Size (AWG) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153482125
- Zoro # G005922618
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 16 |
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215348 |
Color - Resin | Red |
Number of Rows | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Wire/Cable Type | UL 11028 |
Current - Maximum per Contact | 14.0A |
Material - Metal | Copper Alloy |
Gender | Male-Pigtail |
Plating min - Mating | 2.540µm |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Lock to Mating Part | Yes |
Voltage - Maximum | 600V |
Material - Plating Mating | Matte Tin |
Connector to Connector | Squba-to-Pigtail |
Pitch - Mating Interface | 3.60mm |
Material - Resin | Modified Polystyrene |
Product Name | Squba |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (9834)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Gray (HS365-S50-GRAY)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.50A, 600V AC, Non-Indicating (KLDR.500)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire