Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 300Mm 20 Awg Leads Bk Sn
Mfr # 2153481104
Zoro # G905922749
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Material - Resin Modified Polystyrene
- Wire Insulation Diameter 1.90mm-2.40mm
- Material - Plating Mating Matte Tin
- Current - Maximum per Contact 9.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153481104
- Zoro # G905922749
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 20 |
Cable Length | 300.00mm |
Details
Series | 215348 |
Material - Resin | Modified Polystyrene |
Material - Plating Mating | Matte Tin |
Current - Maximum per Contact | 9.0A |
Gender | Male-Pigtail |
Connector to Connector | Squba-to-Pigtail |
Wire/Cable Type | UL 11028 |
Number of Rows | 1 |
Color - Resin | Black |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 1 |
Product Name | Squba |
Voltage - Maximum | 600V |
Termination Interface Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Assembly Configuration | Pre-crimped Lead Only |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 3.60mm |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829028)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- Q2 PRODUCTS 14" Black UV Resist 120 lb Cable Tie 100/bag (CBL 14-120-BLK)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1011)
- Molex High Temperature Lead Wire