Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 300Mm 18 Awg Leads Bk Sn
Mfr # 2153481114
Zoro # G005922304
Sold in multiples of 1500 for $2,025.00
$2,025.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Material - Plating Mating Matte Tin
- Single Ended Yes
- Number of Rows 1
- Termination Interface Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153481114
- Zoro # G005922304
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 18 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215348 |
Material - Plating Mating | Matte Tin |
Single Ended | Yes |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Pitch - Mating Interface | 3.60mm |
Circuits (Loaded) | 1 |
Connector to Connector | Squba-to-Pigtail |
Material - Metal | Copper Alloy |
Material - Resin | Modified Polystyrene |
Lock to Mating Part | Yes |
Product Name | Squba |
Color - Resin | Black |
Voltage - Maximum | 600V |
Current - Maximum per Contact | 11.5A |
Gender | Male-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Wire/Cable Type | UL 11028 |
Plating min - Mating | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2JU3N)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- Molex High Temperature Lead Wire