Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 300Mm 16 Awg Leads Bk Sn
Mfr # 2153481124
Zoro # G005922281
product price: $1.89
/ea
Sold in multiples of 1500 for $2,835.00
$2,835.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Termination Interface Style Crimp or Compression
- Circuits (Loaded) 1
- Connector to Connector Squba-to-Pigtail
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153481124
- Zoro # G005922281
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 16 |
Cable Length | 300.00mm |
Details
Series | 215348 |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Connector to Connector | Squba-to-Pigtail |
Number of Rows | 1 |
Current - Maximum per Contact | 14.0A |
Single Ended | Yes |
Wire/Cable Type | UL 11028 |
Material - Resin | Modified Polystyrene |
Material - Metal | Copper Alloy |
Material - Plating Mating | Matte Tin |
Voltage - Maximum | 600V |
Color - Resin | Black |
Product Name | Squba |
Pitch - Mating Interface | 3.60mm |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Pigtail |
Plating min - Mating | 2.540µm |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- GARDNER BENDER Ring Terminal Heat Shrink, 16-14 AWG, PK3 (AMT-103)
- INNOVERA Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, White (IVR71654)
- INTERMATIC Electrnic & Mech Water Heater Timer, DPST (EH40)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire