Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 225Mm 20 Awg Leads Rd Sn
Mfr # 2153482103
Zoro # G105922518
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215348
- Pitch - Mating Interface 3.60mm
- Voltage - Maximum 600V
- Wire/Cable Type UL 11028
- Termination Interface Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153482103
- Zoro # G105922518
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 225.00mm |
Details
Series | 215348 |
Pitch - Mating Interface | 3.60mm |
Voltage - Maximum | 600V |
Wire/Cable Type | UL 11028 |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Connector to Connector | Squba-to-Pigtail |
Product Name | Squba |
Gender | Male-Pigtail |
Plating min - Mating | 2.540µm |
Color - Resin | Red |
Number of Rows | 1 |
Material - Resin | Modified Polystyrene |
Single Ended | Yes |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Shaft Pistol Handle, 6x6x360mm (SPA360)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8202-1-R)
- MURR ELEKTRONIK M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0, 15m (7000-40561-0100015)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- Molex High Temperature Lead Wire