Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 225Mm 20 Awg Leads Bk Sn
Mfr # 2153481103
Zoro # G005922724
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Termination Interface Style Crimp or Compression
- Wire Insulation Diameter 1.90mm-2.40mm
- Material - Plating Mating Matte Tin
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153481103
- Zoro # G005922724
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 20 |
Cable Length | 225.00mm |
Details
Series | 215348 |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Matte Tin |
Voltage - Maximum | 600V |
Material - Resin | Modified Polystyrene |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 3.60mm |
Product Name | Squba |
Number of Rows | 1 |
Color - Resin | Black |
Connector to Connector | Squba-to-Pigtail |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 9.0A |
Single Ended | Yes |
Gender | Male-Pigtail |
Plating min - Mating | 2.540µm |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6A, 250V AC, Non-Indicating (FRN-R-6)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire