Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 225Mm 18 Awg Leads Rd Sn
Mfr # 2153482113
Zoro # G905922411
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Material - Resin Modified Polystyrene
- Material - Metal Copper Alloy
- Circuits (Loaded) 1
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153482113
- Zoro # G905922411
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 225.00mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215348 |
Material - Resin | Modified Polystyrene |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 1 |
Number of Rows | 1 |
Plating min - Mating | 2.540µm |
Connector to Connector | Squba-to-Pigtail |
Single Ended | Yes |
Current - Maximum per Contact | 11.5A |
Termination Interface Style | Crimp or Compression |
Gender | Male-Pigtail |
Pitch - Mating Interface | 3.60mm |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Squba |
Material - Plating Mating | Matte Tin |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 11028 |
Voltage - Maximum | 600V |
Color - Resin | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59M1)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- NVENT HOFFMAN Shelf, Steel, Any Enclosure (ESH198)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire