Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 150Mm 20 Awg Leads Bk Sn
Mfr # 2153481102
Zoro # G305922660
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Circuits (Loaded) 1
- Termination Interface Style Crimp or Compression
- Assembly Configuration Pre-crimped Lead Only
- Material - Resin Modified Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153481102
- Zoro # G305922660
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 20 |
Cable Length | 150.00mm |
Details
Series | 215348 |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Material - Resin | Modified Polystyrene |
Color - Resin | Black |
Number of Rows | 1 |
Current - Maximum per Contact | 9.0A |
Wire/Cable Type | UL 11028 |
Plating min - Mating | 2.540µm |
Single Ended | Yes |
Pitch - Mating Interface | 3.60mm |
Voltage - Maximum | 600V |
Material - Plating Mating | Matte Tin |
Material - Metal | Copper Alloy |
Connector to Connector | Squba-to-Pigtail |
Lock to Mating Part | Yes |
Gender | Male-Pigtail |
Product Name | Squba |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Black, 25ft. (230400-025)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable T Bar, Clear Anodized Aluminum (ATB)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PGC)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire