Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 150Mm 18 Awg Leads Bk Sn
Mfr # 2153481112
Zoro # G305922394
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215348
- Plating min - Mating 2.540µm
- Single Ended Yes
- Termination Interface Style Crimp or Compression
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153481112
- Zoro # G305922394
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 18 |
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215348 |
Plating min - Mating | 2.540µm |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Color - Resin | Black |
Current - Maximum per Contact | 11.5A |
Lock to Mating Part | Yes |
Connector to Connector | Squba-to-Pigtail |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 3.60mm |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Resin | Modified Polystyrene |
Material - Plating Mating | Matte Tin |
Product Name | Squba |
Voltage - Maximum | 600V |
Gender | Male-Pigtail |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- GARDNER BENDER 24" L Beadle Wrap Black PK 5 (45-24BEADBK)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire