Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 150Mm 16 Awg Leads Rd Sn
Mfr # 2153482122
Zoro # G505922590
product price: $1.25
/ea
Sold in multiples of 1500 for $1,875.00
$1,875.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215348
- Plating min - Mating 2.540µm
- Material - Resin Modified Polystyrene
- Cable Length 150.00mm
- Wire Insulation Diameter 1.90mm-2.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153482122
- Zoro # G505922590
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 16 |
Details
Series | 215348 |
Plating min - Mating | 2.540µm |
Material - Resin | Modified Polystyrene |
Wire/Cable Type | UL 11028 |
Termination Interface Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Connector to Connector | Squba-to-Pigtail |
Lock to Mating Part | Yes |
Gender | Male-Pigtail |
Product Name | Squba |
Current - Maximum per Contact | 14.0A |
Number of Rows | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Pitch - Mating Interface | 3.60mm |
Color - Resin | Red |
Voltage - Maximum | 600V |
Circuits (Loaded) | 1 |
Material - Plating Mating | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- CCI Caddy Cord H Frame W/Hndle Blk (2803)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2450G)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire