Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 150Mm 16 Awg Leads Bk Sn
Mfr # 2153481122
Zoro # G305922301
Sold in multiples of 1500 for $2,085.00
$2,085.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Pitch - Mating Interface 3.60mm
- Color - Resin Black
- Material - Plating Mating Matte Tin
- Product Name Squba
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153481122
- Zoro # G305922301
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 150.00mm |
Details
Series | 215348 |
Pitch - Mating Interface | 3.60mm |
Color - Resin | Black |
Material - Plating Mating | Matte Tin |
Product Name | Squba |
Plating min - Mating | 2.540µm |
Number of Rows | 1 |
Material - Resin | Modified Polystyrene |
Connector to Connector | Squba-to-Pigtail |
Circuits (Loaded) | 1 |
Material - Metal | Copper Alloy |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Pigtail |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 14.0A |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 600V |
Wire/Cable Type | UL 11028 |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (3RT23161BB40)
- RACO Locknut, 5/32" L, 3/4" Conduit Steel (1193)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- Molex High Temperature Lead Wire