Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-M 75Mm 16 Awg Leads Bk Sn
Mfr # 2153471121
Zoro # G405922584
product price: $0.99
/ea
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215347
- Wire Insulation Diameter 1.90mm-2.40mm
- Color - Resin Black
- Material - Resin Modified Polystyrene
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153471121
- Zoro # G405922584
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 16 |
Cable Length | 75.00mm |
Details
Series | 215347 |
Color - Resin | Black |
Material - Resin | Modified Polystyrene |
Circuits (Loaded) | 1 |
Material - Metal | Copper Alloy |
Product Name | Squba |
Gender | Male-Male |
Connector to Connector | Squba Crimp Terminals |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Matte Tin |
Voltage - Maximum | 600V |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 3.60mm |
Plating min - Mating | 2.540µm |
Assembly Configuration | Pre-crimped Lead Only |
Number of Rows | 1 |
Current - Maximum per Contact | 14.0A |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, 125 A, 3 Poles (B125F)
- LINEMASTER Guard - Twin (522-B12)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340VH)
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length (1POAHSRED1)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- Molex High Temperature Lead Wire