Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-M 450Mm 16 Awg Leads Rd Sn
Mfr # 2153472125
Zoro # G005922656
product price: $1.99
/ea
Sold in multiples of 1500 for $2,985.00
$2,985.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215347
- Plating min - Mating 2.540µm
- Voltage - Maximum 600V
- Cable Length 450.00mm
- Product Name Squba
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153472125
- Zoro # G005922656
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 450.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215347 |
Plating min - Mating | 2.540µm |
Voltage - Maximum | 600V |
Product Name | Squba |
Wire/Cable Type | UL 11028 |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 1 |
Material - Resin | Modified Polystyrene |
Color - Resin | Red |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 14.0A |
Connector to Connector | Squba Crimp Terminals |
Pitch - Mating Interface | 3.60mm |
Termination Interface Style | Crimp or Compression |
Number of Rows | 1 |
Material - Plating Mating | Matte Tin |
Single Ended | No |
Gender | Male-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire