Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-M 300Mm 16 Awg Leads Rd Sn
Mfr # 2153472124
Zoro # G705922666
product price: $1.69
/ea
Sold in multiples of 1500 for $2,535.00
$2,535.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215347
- Number of Rows 1
- Assembly Configuration Pre-crimped Lead Only
- Wire Insulation Diameter 1.90mm-2.40mm
- Connector to Connector Squba Crimp Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153472124
- Zoro # G705922666
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 16 |
Cable Length | 300.00mm |
Details
Series | 215347 |
Number of Rows | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Squba Crimp Terminals |
Color - Resin | Red |
Material - Resin | Modified Polystyrene |
Product Name | Squba |
Termination Interface Style | Crimp or Compression |
Pitch - Mating Interface | 3.60mm |
Voltage - Maximum | 600V |
Wire/Cable Type | UL 11028 |
Material - Metal | Copper Alloy |
Lock to Mating Part | Yes |
Single Ended | No |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 1 |
Current - Maximum per Contact | 14.0A |
Gender | Male-Male |
Material - Plating Mating | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/2)
- LEGRAND Raceway, Series Eclipse PN10, 8 ft., Ivory (PN10L08V)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire