Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-M 150Mm 16 Awg Leads Rd Sn
Mfr # 2153472122
Zoro # G405922713
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215347
- Material - Metal Copper Alloy
- Assembly Configuration Pre-crimped Lead Only
- Gender Male-Male
- Material - Resin Modified Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153472122
- Zoro # G405922713
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215347 |
Material - Metal | Copper Alloy |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Male |
Material - Resin | Modified Polystyrene |
Wire/Cable Type | UL 11028 |
Product Name | Squba |
Voltage - Maximum | 600V |
Plating min - Mating | 2.540µm |
Pitch - Mating Interface | 3.60mm |
Color - Resin | Red |
Termination Interface Style | Crimp or Compression |
Single Ended | No |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 14.0A |
Connector to Connector | Squba Crimp Terminals |
Material - Plating Mating | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.40A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-4/10-R)
- SDC Pushbuttons (413NU)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Molex High Temperature Lead Wire