Shop All Communication Cables
Molex
Squba 3.6 Female-To-Squba 3.6 Female Off-The-Shelf (Ots) Cable Assembly
Mfr # 2166201033
Zoro # G405959283
product price: $11.75
/ea
Sold in multiples of 500 for $5,875.00
$5,875.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Discrete Wire Assembly, Sealed Assembly
- Series 216620
- Cable Length 600.00mm
- Application Power, Signal, Wire-to-Wire
- Plating min - Mating 2.540µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2166201033
- Zoro # G405959283
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2S6J30)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- BORG Electromechanical Timer, 24 hr., 20A (TA-4152)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- Molex Communication Cables