Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 75Mm 18 Awg Leads Rd Sn
Mfr # 2153462111
Zoro # G305922363
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Wire/Cable Type UL 11028
- Single Ended Yes
- Current - Maximum per Contact 11.5A
- Material - Resin Modified Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153462111
- Zoro # G305922363
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 18 |
Cable Length | 75.00mm |
Details
Series | 215346 |
Wire/Cable Type | UL 11028 |
Single Ended | Yes |
Current - Maximum per Contact | 11.5A |
Material - Resin | Modified Polystyrene |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 600V |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Plating min - Mating | 2.540µm |
Material - Metal | Copper Alloy |
Material - Plating Mating | Matte Tin |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Squba |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 3.60mm |
Connector to Connector | Squba-to-Pigtail |
Color - Resin | Red |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- NVENT CADDY Cable Bracket, Polypropylene (CG4)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 2 (USB46-WH-02)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- Molex High Temperature Lead Wire