Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 75Mm 16 Awg Leads Bk Sn
Mfr # 2153461121
Zoro # G405922249
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Material - Plating Mating Matte Tin
- Wire Insulation Diameter 1.90mm-2.40mm
- Number of Rows 1
- Wire/Cable Type UL 11028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153461121
- Zoro # G405922249
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 75.00mm |
Wire Size (AWG) | 16 |
Details
Series | 215346 |
Material - Plating Mating | Matte Tin |
Number of Rows | 1 |
Wire/Cable Type | UL 11028 |
Voltage - Maximum | 600V |
Connector to Connector | Squba-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Product Name | Squba |
Pitch - Mating Interface | 3.60mm |
Current - Maximum per Contact | 14.0A |
Lock to Mating Part | Yes |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 1 |
Material - Metal | Copper Alloy |
Color - Resin | Black |
Material - Resin | Modified Polystyrene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK (DT100S)
- MAG DADDY Cable Hanger (BRMS200-10)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Satin Finish, Stainless Steel (SS703-40)
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire