Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 450Mm 20 Awg Leads Bk Sn
Mfr # 2153461105
Zoro # G205922593
product price: $1.39
/ea
Sold in multiples of 1500 for $2,085.00
$2,085.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Material - Resin Modified Polystyrene
- Pitch - Mating Interface 3.60mm
- Assembly Configuration Pre-crimped Lead Only
- Product Name Squba
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153461105
- Zoro # G205922593
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 20 |
Details
Series | 215346 |
Material - Resin | Modified Polystyrene |
Pitch - Mating Interface | 3.60mm |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Squba |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Plating min - Mating | 2.540µm |
Voltage - Maximum | 600V |
Lock to Mating Part | Yes |
Connector to Connector | Squba-to-Pigtail |
Wire/Cable Type | UL 11028 |
Gender | Female-Pigtail |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Matte Tin |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/2)
- TRIPP LITE DVI-Cat5/6 Passive Extender, Up to 100ft (B140-1P0)
- GE Molded Case Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire