Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 450Mm 18 Awg Leads Bk Sn
Mfr # 2153461115
Zoro # G405922263
product price: $1.69
/ea
Sold in multiples of 1500 for $2,535.00
$2,535.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Material - Metal Copper Alloy
- Number of Rows 1
- Single Ended Yes
- Wire/Cable Type UL 11028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153461115
- Zoro # G405922263
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 18 |
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215346 |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Single Ended | Yes |
Wire/Cable Type | UL 11028 |
Material - Resin | Modified Polystyrene |
Voltage - Maximum | 600V |
Current - Maximum per Contact | 11.5A |
Pitch - Mating Interface | 3.60mm |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 1 |
Connector to Connector | Squba-to-Pigtail |
Material - Plating Mating | Matte Tin |
Product Name | Squba |
Gender | Female-Pigtail |
Color - Resin | Black |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG6)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COR)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- Molex High Temperature Lead Wire