Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 450Mm 16 Awg Leads Rd Sn
Mfr # 2153462125
Zoro # G605922551
product price: $2.15
/ea
Sold in multiples of 1500 for $3,225.00
$3,225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Wire/Cable Type UL 11028
- Current - Maximum per Contact 14.0A
- Material - Metal Copper Alloy
- Connector to Connector Squba-to-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153462125
- Zoro # G605922551
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 16 |
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215346 |
Wire/Cable Type | UL 11028 |
Current - Maximum per Contact | 14.0A |
Material - Metal | Copper Alloy |
Connector to Connector | Squba-to-Pigtail |
Circuits (Loaded) | 1 |
Material - Resin | Modified Polystyrene |
Material - Plating Mating | Matte Tin |
Termination Interface Style | Crimp or Compression |
Number of Rows | 1 |
Gender | Female-Pigtail |
Voltage - Maximum | 600V |
Pitch - Mating Interface | 3.60mm |
Lock to Mating Part | Yes |
Color - Resin | Red |
Product Name | Squba |
Plating min - Mating | 2.540µm |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QO1520)
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (632-SC3)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- Molex High Temperature Lead Wire