Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 450Mm 16 Awg Leads Bk Sn
Mfr # 2153461125
Zoro # G605922285
product price: $2.35
/ea
Sold in multiples of 3000 for $7,050.00
$7,050.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Wire/Cable Type UL 11028
- Termination Interface Style Crimp or Compression
- Material - Plating Mating Matte Tin
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153461125
- Zoro # G605922285
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 450.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215346 |
Wire/Cable Type | UL 11028 |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Matte Tin |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Pitch - Mating Interface | 3.60mm |
Number of Rows | 1 |
Product Name | Squba |
Plating min - Mating | 2.540µm |
Lock to Mating Part | Yes |
Color - Resin | Black |
Voltage - Maximum | 600V |
Single Ended | Yes |
Current - Maximum per Contact | 14.0A |
Material - Metal | Copper Alloy |
Gender | Female-Pigtail |
Material - Resin | Modified Polystyrene |
Connector to Connector | Squba-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Puller, 3 PK (9070FP1)
- SQUARE D Miniature Circuit Breaker, EDB Series 60A, 3 Pole, 277/480V AC (EDB34060)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.2)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire