Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 300Mm 20 Awg Leads Rd Sn
Mfr # 2153462104
Zoro # G505922453
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Material - Plating Mating Matte Tin
- Voltage - Maximum 600V
- Cable Length 300.00mm
- Wire Insulation Diameter 1.90mm-2.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153462104
- Zoro # G505922453
- Country of Origin Viet Nam
- Category High Temperature Lead Wire
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 20 |
Details
Series | 215346 |
Material - Plating Mating | Matte Tin |
Voltage - Maximum | 600V |
Pitch - Mating Interface | 3.60mm |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 9.0A |
Color - Resin | Red |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Wire/Cable Type | UL 11028 |
Circuits (Loaded) | 1 |
Material - Resin | Modified Polystyrene |
Single Ended | Yes |
Plating min - Mating | 2.540µm |
Product Name | Squba |
Connector to Connector | Squba-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (18DBCRED/YEL250)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, green flush, 22mm, universal LED, for insertion legend (ZB4BA38)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- Molex High Temperature Lead Wire