Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 300Mm 18 Awg Leads Rd Sn
Mfr # 2153462114
Zoro # G905922398
product price: $1.35
/ea
Sold in multiples of 1500 for $2,025.00
$2,025.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Pitch - Mating Interface 3.60mm
- Assembly Configuration Pre-crimped Lead Only
- Termination Interface Style Crimp or Compression
- Single Ended Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153462114
- Zoro # G905922398
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 18 |
Details
Series | 215346 |
Pitch - Mating Interface | 3.60mm |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Material - Metal | Copper Alloy |
Connector to Connector | Squba-to-Pigtail |
Plating min - Mating | 2.540µm |
Product Name | Squba |
Material - Plating Mating | Matte Tin |
Gender | Female-Pigtail |
Color - Resin | Red |
Material - Resin | Modified Polystyrene |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 11.5A |
Wire/Cable Type | UL 11028 |
Voltage - Maximum | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3601021)
- HUBBELL 20A Twist-Lock Connector 3P 4W 480VAC L16-20R BK/WT (HBL2433)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,100 W Peak, 1,250 W Continuous, 2 Outlets (PWRINV1250W)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 1 Hole, Metal (XAPG19201)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- Molex High Temperature Lead Wire