Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 300Mm 18 Awg Leads Bk Sn
Mfr # 2153461114
Zoro # G005922250
product price: $1.35
/ea
Sold in multiples of 1500 for $2,025.00
$2,025.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Current - Maximum per Contact 11.5A
- Wire Size (AWG) 18
- Connector to Connector Squba-to-Pigtail
- Material - Resin Modified Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153461114
- Zoro # G005922250
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 18 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215346 |
Current - Maximum per Contact | 11.5A |
Connector to Connector | Squba-to-Pigtail |
Material - Resin | Modified Polystyrene |
Gender | Female-Pigtail |
Material - Plating Mating | Matte Tin |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Single Ended | Yes |
Number of Rows | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 3.60mm |
Color - Resin | Black |
Product Name | Squba |
Voltage - Maximum | 600V |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B10TD)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 200A Amp Range, 600V AC/DC Volt Rating (LT60200FBC)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1014)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- Molex High Temperature Lead Wire