Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 300Mm 16 Awg Leads Rd Sn
Mfr # 2153462124
Zoro # G605922575
product price: $1.75
/ea
Sold in multiples of 1500 for $2,625.00
$2,625.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215346
- Plating min - Mating 2.540µm
- Connector to Connector Squba-to-Pigtail
- Cable Length 300.00mm
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153462124
- Zoro # G605922575
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215346 |
Plating min - Mating | 2.540µm |
Connector to Connector | Squba-to-Pigtail |
Lock to Mating Part | Yes |
Color - Resin | Red |
Product Name | Squba |
Pitch - Mating Interface | 3.60mm |
Material - Plating Mating | Matte Tin |
Current - Maximum per Contact | 14.0A |
Material - Resin | Modified Polystyrene |
Assembly Configuration | Pre-crimped Lead Only |
Voltage - Maximum | 600V |
Number of Rows | 1 |
Wire/Cable Type | UL 11028 |
Circuits (Loaded) | 1 |
Material - Metal | Copper Alloy |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 16 AWG (1.5mm2) No, PK200 (97 99 393)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, Gray (NFP-1020)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- MERSEN Forklift Limiter Fuse, CNN Series, 200 A, Very Fast Acting, 130V AC, Bolt-On (CNN200)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire