Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 300Mm 16 Awg Leads Bk Sn
Mfr # 2153461124
Zoro # G205922302
product price: $1.89
/ea
Sold in multiples of 1500 for $2,835.00
$2,835.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Voltage - Maximum 600V
- Current - Maximum per Contact 14.0A
- Material - Metal Copper Alloy
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153461124
- Zoro # G205922302
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215346 |
Voltage - Maximum | 600V |
Current - Maximum per Contact | 14.0A |
Material - Metal | Copper Alloy |
Color - Resin | Black |
Gender | Female-Pigtail |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Matte Tin |
Lock to Mating Part | Yes |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Product Name | Squba |
Wire/Cable Type | UL 11028 |
Single Ended | Yes |
Pitch - Mating Interface | 3.60mm |
Material - Resin | Modified Polystyrene |
Connector to Connector | Squba-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, PNP, NO, 5mm Detect Dist. (E57P-18SPN5-Q)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30584)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- SENSORSWITCH Occupancy Sensor, PIR, 2500 sq ft, White (CMR 10)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire