Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 225Mm 18 Awg Leads Rd Sn
Mfr # 2153462113
Zoro # G205922340
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Pitch - Mating Interface 3.60mm
- Color - Resin Red
- Product Name Squba
- Material - Resin Modified Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153462113
- Zoro # G205922340
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 225.00mm |
Details
Series | 215346 |
Pitch - Mating Interface | 3.60mm |
Color - Resin | Red |
Product Name | Squba |
Material - Resin | Modified Polystyrene |
Gender | Female-Pigtail |
Connector to Connector | Squba-to-Pigtail |
Lock to Mating Part | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 11.5A |
Circuits (Loaded) | 1 |
Material - Plating Mating | Matte Tin |
Voltage - Maximum | 600V |
Number of Rows | 1 |
Wire/Cable Type | UL 11028 |
Material - Metal | Copper Alloy |
Plating min - Mating | 2.540µm |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL30)
- WIEGMANN Louver Plate Kit, 4.75 in. Hx4.5 in. W (WAVK0304)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Black (GFHW23005)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire