Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 225Mm 18 Awg Leads Bk Sn
Mfr # 2153461113
Zoro # G405922232
product price: $1.19
/ea
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Lock to Mating Part Yes
- Material - Resin Modified Polystyrene
- Assembly Configuration Pre-crimped Lead Only
- Single Ended Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153461113
- Zoro # G405922232
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 18 |
Details
Series | 215346 |
Lock to Mating Part | Yes |
Material - Resin | Modified Polystyrene |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Material - Plating Mating | Matte Tin |
Connector to Connector | Squba-to-Pigtail |
Pitch - Mating Interface | 3.60mm |
Plating min - Mating | 2.540µm |
Gender | Female-Pigtail |
Wire/Cable Type | UL 11028 |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Product Name | Squba |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 11.5A |
Color - Resin | Black |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6624FG)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 6A, 600V AC, Indicating (AJT6N)
- ZORO SELECT 2 ft. 16/3 Extension Cord SJT (5XFP7ID)
- GARDNER BENDER 8" L Releasable Cable Tie PK 25 (47-108)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire