Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 225Mm 16 Awg Leads Rd Sn
Mfr # 2153462123
Zoro # G905922589
product price: $1.49
/ea
Sold in multiples of 1500 for $2,235.00
$2,235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Lock to Mating Part Yes
- Termination Interface Style Crimp or Compression
- Product Name Squba
- Cable Length 225.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153462123
- Zoro # G905922589
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 16 |
Details
Series | 215346 |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Product Name | Squba |
Single Ended | Yes |
Material - Metal | Copper Alloy |
Material - Resin | Modified Polystyrene |
Current - Maximum per Contact | 14.0A |
Plating min - Mating | 2.540µm |
Wire/Cable Type | UL 11028 |
Circuits (Loaded) | 1 |
Pitch - Mating Interface | 3.60mm |
Color - Resin | Red |
Connector to Connector | Squba-to-Pigtail |
Material - Plating Mating | Matte Tin |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Female-Pigtail |
Number of Rows | 1 |
Voltage - Maximum | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P226W)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK10 (PRT-S36FG-DA)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- Molex High Temperature Lead Wire