Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 150Mm 20 Awg Leads Rd Sn
Mfr # 2153462102
Zoro # G905922435
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Wire Insulation Diameter 1.90mm-2.40mm
- Lock to Mating Part Yes
- Pitch - Mating Interface 3.60mm
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153462102
- Zoro # G905922435
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 20 |
Cable Length | 150.00mm |
Details
Series | 215346 |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 3.60mm |
Color - Resin | Red |
Gender | Female-Pigtail |
Wire/Cable Type | UL 11028 |
Circuits (Loaded) | 1 |
Material - Plating Mating | Matte Tin |
Termination Interface Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Product Name | Squba |
Assembly Configuration | Pre-crimped Lead Only |
Material - Resin | Modified Polystyrene |
Plating min - Mating | 2.540µm |
Single Ended | Yes |
Number of Rows | 1 |
Current - Maximum per Contact | 9.0A |
Voltage - Maximum | 600V |
Connector to Connector | Squba-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- ANCOR Orange 14 AWG Tinned Copper Wire - 18' (184503)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire