Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 150Mm 20 Awg Leads Bk Sn
Mfr # 2153461102
Zoro # G505922699
product price: $0.99
/ea
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Wire/Cable Type UL 11028
- Lock to Mating Part Yes
- Connector to Connector Squba-to-Pigtail
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153461102
- Zoro # G505922699
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 150.00mm |
Details
Series | 215346 |
Wire/Cable Type | UL 11028 |
Lock to Mating Part | Yes |
Connector to Connector | Squba-to-Pigtail |
Number of Rows | 1 |
Single Ended | Yes |
Color - Resin | Black |
Circuits (Loaded) | 1 |
Product Name | Squba |
Pitch - Mating Interface | 3.60mm |
Termination Interface Style | Crimp or Compression |
Material - Resin | Modified Polystyrene |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Matte Tin |
Gender | Female-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Voltage - Maximum | 600V |
Plating min - Mating | 2.540µm |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- CALBRITE Weatherproof Box (S60000FVRD)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire