Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-S 150Mm 16 Awg Leads Bk Sn
Mfr # 2153461122
Zoro # G905922237
product price: $1.39
/ea
Sold in multiples of 1500 for $2,085.00
$2,085.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215346
- Wire/Cable Type UL 11028
- Wire Size (AWG) 16
- Voltage - Maximum 600V
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153461122
- Zoro # G905922237
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 150.00mm |
Details
Series | 215346 |
Wire/Cable Type | UL 11028 |
Voltage - Maximum | 600V |
Gender | Female-Pigtail |
Current - Maximum per Contact | 14.0A |
Connector to Connector | Squba-to-Pigtail |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 1 |
Lock to Mating Part | Yes |
Material - Plating Mating | Matte Tin |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Plating min - Mating | 2.540µm |
Number of Rows | 1 |
Color - Resin | Black |
Termination Interface Style | Crimp or Compression |
Product Name | Squba |
Pitch - Mating Interface | 3.60mm |
Material - Resin | Modified Polystyrene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic Dome Switch (44240)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80117)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire