Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-F 75Mm 16 Awg Leads Rd Sn
Mfr # 2153452121
Zoro # G005922700
product price: $0.99
/ea
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215345
- Wire Size (AWG) 16
- Wire/Cable Type UL 11028
- Single Ended No
- Termination Interface Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153452121
- Zoro # G005922700
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 16 |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215345 |
Wire/Cable Type | UL 11028 |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Number of Rows | 1 |
Material - Resin | Modified Polystyrene |
Circuits (Loaded) | 1 |
Color - Resin | Red |
Voltage - Maximum | 600V |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Matte Tin |
Current - Maximum per Contact | 14.0A |
Gender | Female-Female |
Connector to Connector | Squba Crimp Terminals |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Product Name | Squba |
Assembly Configuration | Pre-crimped Lead Only |
Pitch - Mating Interface | 3.60mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- HYDAC ENS 3118-5-0205-400-K Temp / Level Switch (ENS 3118-5-0205-400-K)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- Molex High Temperature Lead Wire