Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-F 75Mm 16 Awg Leads Bk Sn
Mfr # 2153451121
Zoro # G005922564
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215345
- Material - Metal Copper Alloy
- Assembly Configuration Pre-crimped Lead Only
- Wire Size (AWG) 16
- Wire Insulation Diameter 1.90mm-2.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153451121
- Zoro # G005922564
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 75.00mm |
Details
Series | 215345 |
Material - Metal | Copper Alloy |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Connector to Connector | Squba Crimp Terminals |
Gender | Female-Female |
Product Name | Squba |
Material - Resin | Modified Polystyrene |
Plating min - Mating | 2.540µm |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 3.60mm |
Material - Plating Mating | Matte Tin |
Current - Maximum per Contact | 14.0A |
Color - Resin | Black |
Voltage - Maximum | 600V |
Wire/Cable Type | UL 11028 |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFGW)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 480)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire