Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-F 300Mm 16 Awg Leads Rd Sn
Mfr # 2153452124
Zoro # G905922688
Sold in multiples of 1500 for $2,475.00
$2,475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215345
- Material - Metal Copper Alloy
- Material - Plating Mating Matte Tin
- Termination Interface Style Crimp or Compression
- Wire Insulation Diameter 1.90mm-2.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153452124
- Zoro # G905922688
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 16 |
Details
Series | 215345 |
Material - Metal | Copper Alloy |
Material - Plating Mating | Matte Tin |
Termination Interface Style | Crimp or Compression |
Single Ended | No |
Product Name | Squba |
Plating min - Mating | 2.540µm |
Number of Rows | 1 |
Voltage - Maximum | 600V |
Pitch - Mating Interface | 3.60mm |
Circuits (Loaded) | 1 |
Material - Resin | Modified Polystyrene |
Wire/Cable Type | UL 11028 |
Connector to Connector | Squba Crimp Terminals |
Color - Resin | Red |
Assembly Configuration | Pre-crimped Lead Only |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 14.0A |
Gender | Female-Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 2.76A (CR123H317A)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: No (3RT20271AK60)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 1A @ 240V AC Contact Rating (BZ-2RW82272-A2)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- Molex High Temperature Lead Wire