Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-F 225Mm 16 Awg Leads Rd Sn
Mfr # 2153452123
Zoro # G005922755
product price: $1.39
/ea
Sold in multiples of 1500 for $2,085.00
$2,085.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215345
- Assembly Configuration Pre-crimped Lead Only
- Gender Female-Female
- Plating min - Mating 2.540µm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153452123
- Zoro # G005922755
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 16 |
Details
Series | 215345 |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Female-Female |
Plating min - Mating | 2.540µm |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Color - Resin | Red |
Voltage - Maximum | 600V |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 3.60mm |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Lock to Mating Part | Yes |
Material - Resin | Modified Polystyrene |
Product Name | Squba |
Connector to Connector | Squba Crimp Terminals |
Single Ended | No |
Material - Plating Mating | Matte Tin |
Current - Maximum per Contact | 14.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Plug-In Transmitter (CM-TX99)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EN89)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (ATQR2-1/4)
- POWER FIRST 10 ft. Extension Cord 14/3 Gauge OR/BK (52NY13)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- Molex High Temperature Lead Wire