Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-F 225Mm 16 Awg Leads Bk Sn
Mfr # 2153451123
Zoro # G205922449
Sold in multiples of 1500 for $2,385.00
$2,385.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215345
- Gender Female-Female
- Material - Resin Modified Polystyrene
- Wire Insulation Diameter 1.90mm-2.40mm
- Product Name Squba
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153451123
- Zoro # G205922449
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 16 |
Details
Series | 215345 |
Gender | Female-Female |
Material - Resin | Modified Polystyrene |
Product Name | Squba |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Color - Resin | Black |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 14.0A |
Voltage - Maximum | 600V |
Lock to Mating Part | Yes |
Connector to Connector | Squba Crimp Terminals |
Circuits (Loaded) | 1 |
Pitch - Mating Interface | 3.60mm |
Plating min - Mating | 2.540µm |
Assembly Configuration | Pre-crimped Lead Only |
Wire/Cable Type | UL 11028 |
Material - Plating Mating | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSRAC)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 5Ft (HCT25247K)
- FUNCTIONAL DEVICES-RIB UPS Bypass Panel, Out: 120V AC , In:120V AC (PSH600-UPS-BC)
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- Molex High Temperature Lead Wire