Shop All High Temperature Lead Wire
Molex
Squba 3.6 F-F 150Mm 16 Awg Leads Rd Sn
Mfr # 2153452122
Zoro # G205922722
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215345
- Cable Length 150.00mm
- Current - Maximum per Contact 14.0A
- Circuits (Loaded) 1
- Product Name Squba
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153452122
- Zoro # G205922722
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215345 |
Current - Maximum per Contact | 14.0A |
Circuits (Loaded) | 1 |
Product Name | Squba |
Voltage - Maximum | 600V |
Gender | Female-Female |
Connector to Connector | Squba Crimp Terminals |
Material - Metal | Copper Alloy |
Material - Plating Mating | Matte Tin |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Number of Rows | 1 |
Wire/Cable Type | UL 11028 |
Assembly Configuration | Pre-crimped Lead Only |
Color - Resin | Red |
Single Ended | No |
Material - Resin | Modified Polystyrene |
Pitch - Mating Interface | 3.60mm |
Plating min - Mating | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (126)
- MERSEN Fuse, RK1 Class, Time Delay, 60A, 250V AC, Indicating (A2D60R)
- EATON Legend Plate, Square, For Reverse, Black (10250TS38)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire