Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 75Mm 24 Awg Leads Rd Sn
Mfr # 2177932101
Zoro # G305922585
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Material - Metal Copper Alloy
- Material - Resin PVC
- Assembly Configuration Pre-crimped Lead Only
- Wire Insulation Diameter 0.95mm-1.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177932101
- Zoro # G305922585
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Wire Size (AWG) | 24 |
Cable Length | 75.00mm |
Details
Series | 217793 |
Material - Metal | Copper Alloy |
Material - Resin | PVC |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 10002 |
Circuits (Loaded) | 1 |
Voltage - Maximum | 125V |
Color - Resin | Red |
Termination Interface Style | Crimp or Compression |
Product Name | Squba |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 5.5A |
Gender | Male-Pigtail |
Number of Rows | 1 |
Connector to Connector | Squba Crimp Terminals |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 3" H x 6.5' L - 8 pcs - Gray (PFOS3X3S)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- Molex High Temperature Lead Wire