Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 75Mm 22 Awg Leads Bk Sn
Mfr # 2177931121
Zoro # G605922360
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Product Name Squba
- Color - Resin Black
- Wire/Cable Type UL 10002
- Connector to Connector Squba Crimp Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177931121
- Zoro # G605922360
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 75.00mm |
Details
Series | 217793 |
Product Name | Squba |
Color - Resin | Black |
Wire/Cable Type | UL 10002 |
Connector to Connector | Squba Crimp Terminals |
Termination Interface Style | Crimp or Compression |
Gender | Male-Pigtail |
Material - Resin | PVC |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 6.0A |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 8A, 570V AC, Non-Indicating (DCT8-2)
- HUBBELL Locking Receptacle (HBL2435ST)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- Molex High Temperature Lead Wire