Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 450Mm 24 Awg Leads Rd Sn
Mfr # 2177932105
Zoro # G605922490
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217793
- Single Ended Yes
- Current - Maximum per Contact 5.5A
- Color - Resin Red
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177932105
- Zoro # G605922490
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 24 |
Details
Series | 217793 |
Single Ended | Yes |
Current - Maximum per Contact | 5.5A |
Color - Resin | Red |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 10002 |
Material - Metal | Copper Alloy |
Material - Resin | PVC |
Gender | Male-Pigtail |
Voltage - Maximum | 125V |
Connector to Connector | Squba Crimp Terminals |
Product Name | Squba |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-PhaseWye 347/600V AC, L23-30R (HBL2833)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (KLDR01.4)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1024)
- Molex High Temperature Lead Wire