Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 450Mm 24 Awg Leads Bk Sn
Mfr # 2177931105
Zoro # G505922361
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Material - Resin PVC
- Product Name Squba
- Single Ended Yes
- Current - Maximum per Contact 5.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177931105
- Zoro # G505922361
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 450.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95mm-1.40mm |
Details
Series | 217793 |
Material - Resin | PVC |
Product Name | Squba |
Single Ended | Yes |
Current - Maximum per Contact | 5.5A |
Voltage - Maximum | 125V |
Termination Interface Style | Crimp or Compression |
Gender | Male-Pigtail |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Lock to Mating Part | Yes |
Connector to Connector | Squba Crimp Terminals |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 10002 |
Circuits (Loaded) | 1 |
Color - Resin | Black |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPST, 4 Connections (MR11LRSP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPS-RK-90SP)
- EATON Cutler-Hammer Thermal Unit, 29 to 44.1A, PK3 (H2015B-3)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1011)
- Molex High Temperature Lead Wire