Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 450Mm 22 Awg Leads Rd Sn
Mfr # 2177932125
Zoro # G905922756
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Current - Maximum per Contact 6.0A
- Single Ended Yes
- Cable Length 450.00mm
- Wire Insulation Diameter 0.95mm-1.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177932125
- Zoro # G905922756
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 0.95mm-1.40mm |
Wire Size (AWG) | 22 |
Details
Series | 217793 |
Current - Maximum per Contact | 6.0A |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Connector to Connector | Squba Crimp Terminals |
Product Name | Squba |
Gender | Male-Pigtail |
Color - Resin | Red |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 125V |
Assembly Configuration | Pre-crimped Lead Only |
Material - Resin | PVC |
Wire/Cable Type | UL 10002 |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A07SP, 213T-5T NEMA Frames (37CB5002A07SP)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- ITT NeoDyn 20Psi 125250VAc Pressure Switch (115P4S2957)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 2NC/2NO, 10A @ 600V AC Contact Rating (9007CO3)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Molex High Temperature Lead Wire