Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 300Mm 24 Awg Leads Rd Sn
Mfr # 2177932104
Zoro # G905922558
product price: $0.99
/ea
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Wire/Cable Type UL 10002
- Product Name Squba
- Wire Size (AWG) 24
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177932104
- Zoro # G905922558
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95mm-1.40mm |
Cable Length | 300.00mm |
Details
Series | 217793 |
Wire/Cable Type | UL 10002 |
Product Name | Squba |
Circuits (Loaded) | 1 |
Connector to Connector | Squba Crimp Terminals |
Voltage - Maximum | 125V |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Material - Resin | PVC |
Gender | Male-Pigtail |
Single Ended | Yes |
Number of Rows | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Color - Resin | Red |
Current - Maximum per Contact | 5.5A |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (6EAX4)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 240V AC, D Curve (5SJ41058HG40)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire