Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 300Mm 22 Awg Leads Rd Sn
Mfr # 2177932124
Zoro # G605922513
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Color - Resin Red
- Material - Resin PVC
- Material - Metal Copper Alloy
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177932124
- Zoro # G605922513
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 0.95mm-1.40mm |
Wire Size (AWG) | 22 |
Cable Length | 300.00mm |
Details
Series | 217793 |
Color - Resin | Red |
Material - Resin | PVC |
Material - Metal | Copper Alloy |
Lock to Mating Part | Yes |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 6.0A |
Gender | Male-Pigtail |
Circuits (Loaded) | 1 |
Connector to Connector | Squba Crimp Terminals |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Wire/Cable Type | UL 10002 |
Product Name | Squba |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flanged Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, White (70615ER)
- CAMDEN Wave to Open Touchplate (CM-331/42)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- RACO Adjustable Bar Hanger, Bar Accessory, Electrical Box (922)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire