Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 300Mm 22 Awg Leads Bk Sn
Mfr # 2177931124
Zoro # G005922588
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Current - Maximum per Contact 6.0A
- Wire Size (AWG) 22
- Color - Resin Black
- Material - Resin PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177931124
- Zoro # G005922588
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 22 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.95mm-1.40mm |
Details
Series | 217793 |
Current - Maximum per Contact | 6.0A |
Color - Resin | Black |
Material - Resin | PVC |
Connector to Connector | Squba Crimp Terminals |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Gender | Male-Pigtail |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Voltage - Maximum | 125V |
Number of Rows | 1 |
Product Name | Squba |
Wire/Cable Type | UL 10002 |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 10.06 in D, NEMA 12, Hinged (A604810LP)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLKR006)
- IDEAL Connector, PK50 (92-650)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- Molex High Temperature Lead Wire