Shop All High Temperature Lead Wire
Molex
Squba 1.8 M-S 225Mm 24 Awg Leads Bk Sn
Mfr # 2177931103
Zoro # G105922372
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217793
- Cable Length 225.00mm
- Product Name Squba
- Voltage - Maximum 125V
- Wire/Cable Type UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177931103
- Zoro # G105922372
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 0.95mm-1.40mm |
Wire Size (AWG) | 24 |
Details
Series | 217793 |
Product Name | Squba |
Voltage - Maximum | 125V |
Wire/Cable Type | UL 10002 |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Color - Resin | Black |
Lock to Mating Part | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Material - Resin | PVC |
Connector to Connector | Squba Crimp Terminals |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 5.5A |
Termination Interface Style | Crimp or Compression |
Number of Rows | 1 |
Gender | Male-Pigtail |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL5361W)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-12-R)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Molex High Temperature Lead Wire